Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Series 25 Ball Bearing Orbit Block - Becket and Swivel Shackle

  • Mfr # RF28100

  • Zoro # G422600304


product price: $27.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF28100
Zoro #
G422600304
UPC #
-
Country of Origin
Unknown

Description

Series 25 Ball Bearing Orbit Block - Becket & Swivel Shackle Single sheave ball bearing block with becket hub and swivel shackle head. Series 25 Ball Bearing Orbit Blocks, delivering superior strength, reduced weight, and exceptional performance for high-demand dinghy and small boat applications. Designed with competitive sailors and performance boats in mind, these compact 25mm blocks are engineered to achieve the highest possible strength-to-weight ratio. Featuring Ronstan's renowned high compression strength acetal bearing system, the Series 25 BB Orbit Blocks are a lightweight yet durable solution, ideal for control line systems such as mainsheet and spinnaker sheet turning blocks, cunninghams, and cascading vangs on dinghies up to 4 meters. Each block has a stainless steel hub for versatile lashing attachments and through-sheave becket functionality, making them adaptable to a wide range of rigging setups. The hub accommodates up to 4mm (5/32") lashing and ensures maximum efficiency without compromising reliability. Features: 2-stage ball bearing system. Suits up to 8mm (5/16') lines. Hollow hub for becket take-off. Lashing blocks suit up to 4mm (5/32') lashing. Specifications: Max. Rope diameter (in): 5/16 M.W.L. (lb): 500 Sheave diameter (in): 1 B.L. (lb): 990 Weight (oz): 0.6 Applications: Mainsheet and spinnaker sheet turning blocks on dinghies to 4m (13ft). Control lines. Cascading vangs. Leech lines & cunninghams. Materials: Frame/cheeks: Toughened, glass fibre reinforced nylon. BB Sheave and balls: high compression strength acetal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.