
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF35302
Zoro #
G4679194
UPC #
9316800404995
Country of Origin
Indonesia
Description
Series 30 Ball Bearing Orbit Block#153 - Triple. Ball Bearing Orbit Blocks#153 boast the highest strength-to-weight ratio available. This is achieved through all-composite reinforced polymer materials and multiple attachment options. , Their precision design provides the optimum number of ball bearings for minimum friction while weight reduction is achieved through the use of fiber-reinforced composites in the block head, cleat arms and beckets., Features: Lightweight, Highest working load in its class, Secure, versatile and secure attachement, Low profile and compact , Applications: Mainsheet systems and spinnaker sheets on dinghies to 5M(16'), Halyard, vang and backstay applications on boats to 5M(16'), Control line applications on larger yachts , Materials: Sheave: High compression strength carbon black Acetal, Ball Bearings: High compression strength Acetal, Frame/Cheeks: Toughened, glass fiber reinforced Nylon, Link: UV stabilized, multi-strand impregnated SK75 Dyneema , Specifications: Sheave :
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.