Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Series 40 All Purpose Block- Fiddle- Becket- Cleat

  • Mfr # RF41530

  • Zoro # G4680804


product price: $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF41530
Zoro #
G4680804
UPC #
9316800244195
Country of Origin
Unknown

Description

Series 40 All Purpose Block - Fiddle - Becket - Cleat. Features: Exceptionally high working loads. Low maintenance, long service life. Self-lubricating sheave. Captive Lock universal head. Slotted pin shackle eliminates fouled lines. Snap fit removable becket pin. Multi-position cleat arm. Spare parts - RF41010 Replacement Becket Pin, RF150 Shackle All purpose (AP) blocks are a great all around solution. Self-lubricating Acetal polymer sheaves running on polished stainless steel races perform equally well with dynamic loads and high static loads. For durability and a long service life, these blocks are the right choice for sheets, halyards and control line applications for cruising and racing.Captive Lock universal head can be fixed in either of two planes, or free to swivel as required. Quick adjusting cleat arms require no tools to adjust and fix securely in position. Becket pin is removable so line can be spliced prior to fitting.. Applications: Mainsheet. Halyard. Vang. Spinnaker control lines on off-the-beach catamarans, one design classes and sportsboats up to 8m (26ft). Ideal for fine-tune mainsheet tackles, cunninghams, backstays and other control line purchase systems. Materials: U.V. stabilised Acetal sheaves. Impact and U.V. resistant, fibre reinforced Nylon cheeks. Grade 316 stainless steel bearing race. Grade 316 stainless steel load strap and head fitting. Impact and UV resistant, fiber reinforced Nylon cheeks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.