Zoro Homepage

Series 40 Ball Bearing Block- Fiddle- Becket- Cleat

  • Mfr # RF40530

  • Zoro # G4664695


product price: $107.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF40530
Zoro #
G4664695
UPC #
9316800244201
Country of Origin
Unknown

Description

Series 40 Ball Bearing Block - Fiddle - Becket - Cleat. Features: Low friction Acetal or Torlon bearing system. Lightweight. Cheek cut-outs for easy bearing maintenance. Captive Lock universal head. Slotted pin shackle eliminates fouled lines. Snap fit removable becket pin. Multi-position cleat arm. Low friction, 2-stage ball bearing system. High static and dynamic load capacity. Lightweight. Cheek cut-outs for easy bearing maintenance Sheaves running on Acetal or Torlon ball bearings provide high performance & low friction. The 2-stage ball bearing system provides consistent performance over the full load range.Captive Lock universal head can be fixed in either of two planes, or free to swivel as required. Quick adjusting cleat arms require no tools to adjust and fix securely in position. Becket pin is removable so line can be spliced prior to fitting and is i. Applications: Mainsheet. Halyard. Vang. Spinnaker control lines on off-the-beach catamarans, one design classes and sportsboats up to 8m (26ft). Typically used in direct 4:1 purchase systems such as mainsheets and boom vangs. On larger boats they are used for fine-tune mainsheet tackles, outhauls, cunninghams, checkstays, genoa lead pullers and traveller controls. Materials: Acetal ball bearings. UV stabilized Acetal sheave. Grade 316 stainless steel load strap and head fitting. Impact and UV resistant, fiber reinforced Nylon cheeks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.