Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Series 40 Ball Bearing Orbit Block- Single- Becket-

  • Mfr # RF45130

  • Zoro # G4666427


product price: $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF45130
Zoro #
G4666427
UPC #
9316800455256
Country of Origin
Unknown

Description

Series 40 Ball Bearing Orbit Block - Single - Becket - Cleat - Swivel Head. Features: Ultra Lightweight. Low friction 2-stage Orbital ball bearing system. Highest working load in its class. Low profile and compact. High performance cleating Lightweight. Kilogram for kilogram of working load, BB and RT Orbit Blocks are the world' s lightest. The unique orbital design allows the bearing to only be in the active areas of the floating sheave. This minimizes the mass of the inactive return race and hub.. Weight and bulk are further reduced in the different block configurations. The ball bearing single and becket block has a through-sheave becket arrangement. The result? The lowest weight possible.. Multi-sheave blocks have only single intermediate cheeks and an ultra-light and efficient head arrangement. This gives a 30% weight saving advantage over the nearest competitor. Other brands just link together their single blocks. This results in unnecessary double cheeks between each sheave, held together by a heavy steel channel across the top of the block.. Highest Working Load In It's Class. The orbital ball-bearing arrangement gives the largest possible bearing race diameter. This maximizes load performance. The proven Ronstan 2-stage bearing system features high compression grade acetal ball bearings and a secondary full-contact bearing. This gives minimum friction across the full working load range.. The floating sheave and bearing system is supported by a fiber-reinforced load frame. The design was computer modeled to be stress optimized.. Applications: Mainsheet systems on spinnaker sheet on dinghies to 5m (16ft). Spinnaker sheets on dinghies, sportsboats and small keel boats to 5m (16ft). Halyard, vang and backstay applications on boats to 8m (26ft). Control line applications on larger yachts Materials: Ball Bearings - High compression strength carbon black Acetal.. Stage 2 Bearing - Glass fibre reinforced, MoS2 impregnated Nylon. Frame/Cheeks - Toughened, glass fibre reinforced Nylon. Sheave - Carbon fiber reinforced, PTFE impregnated Nylon.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.