Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Series 40 Rta Orbit Block Auto Single Swivel Head

  • Mfr # RF46100

  • Zoro # G4656618


product price: $81.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF46100
Zoro #
G4656618
UPC #
9316800459513
Country of Origin
Indonesia

Description

Series 40 Ratchet Orbit Block#153 - Single - Auto - Swivel Shackle Head. Automatic Ratchet, With automatic models, the ratchet mechanism engages when load is applied, but switches off when it's released. This lets the sheet run out smoothly and freely-great for rapid easing of the sheet and for gybing asymmetric spinnakers., Awesome Ratchet Block Holding Power, Quite simply, Ronstan Ratchet Orbit Blocks#153 have the highest holding power available. The sophisticated NC-machined sheave features Generation 2 of our sheave cross-hole geometry. The Series 40 delivers up to 14:1 holding power, almost double that of our nearest competititor., The unique sheave design has 8 gripping faces which directly resist loaded line movement. Traditional designs have an angled resistance to line movement. Our Generation 2 design has straight resistance faces which both distribute the load and minimise rope wear. These faces are offset from the radial line, to draw the rope down into the gripping area when under load., Simple and Secure Attachment, The Dyneema Link is easily fitted and is retained securely by a moulded retainer clip. The flexible link can be left with one end attached to the block when fitting - no more lost shackle pins., The system is compatible with Dyneema/Spectra strops, webbing and carbon connection points - much more so than steel loop tops or shackles., Smooth Easing of Sheets, With auto models the sheet runs out smoothly and freely as soon as the ratchet mechanism disengages. , Low Profile Stand-Up Kit Allows 0#153 or 90#153 Alignment, Stand-up kits feature a clatter-free rubber boot. You can attach the Dyneema link so that the block is aligned with the stand-up base or across it. It's a neat low-profile solution which allows full articulation., Features: Up to 14:1 holding power - highest available!, Smooth easing of sheets, Fully Automatic load sensing ratchet engagemen, Swivel shackle head for unlmited block rotation, Stainless steel shackle head for ultimate durability and compatibility with harsh fixing points , Applications: Dinghy mainsheet systems, Mainsheet fine tune systems on sportsboats :

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.