Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Series 50 All Purpose Block- Fiddle- Becket

  • Mfr # RF51510

  • Zoro # G4638865


product price: $79.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF51510
Zoro #
G4638865
UPC #
9316800241347
Country of Origin
Unknown

Description

Series 50 All Purpose Block - Fiddle - Becket. Features: Exceptionally high working loads. Low maintenance, long service life. Self-lubricating Acetal polymer sheave ensures low friction and extreme durability. Captive Lock universal head. Slotted pin shackle eliminates fouled lines. Snap fit removable becket pin. Spare Parts - RF51010 Replacement Becket Pin, RF150 Shackle All purpose (AP) blocks are a great all around solution. Self-lubricating Acetal polymer sheaves running on polished stainless steel races perform equally well with dynamic loads and high static loads. For durability and a long service life, these blocks are the right choice for sheets, halyards and control line applications for cruising and racing.Captive Lock universal head can be fixed in either of two planes, or free to swivel as required. Becket pin is removable so line can be spliced prior to fitting and is ingeniously locked into position without the use of a clevis pin, split ring or tools. Applications: Mainsheet and halyard applications, vang and spinnaker control lines on boats to 10m (33ft). S60 - on boats up to 12m (40ft). Ideal for fine-tune mainsheet tackles, cunninghams, backstays and other control line purchase systems. Materials: Grade 316 stainless steel load strap. Impact and UV resistant, fiber reinforced Nylon cheeks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.