Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Series 55Bb Orbit Block Single Becket Swivel

  • Mfr # RF55110

  • Zoro # G4655333


product price: $53.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF55110
Zoro #
G4655333
UPC #
9316800440405
Country of Origin
Australia

Description

Series 55 Ball Bearing Orbit Block#153 - Single - Becket - Swivel Head. Lightweight, Kilogram for kilogram of working load, BB and RT Orbit Blocks#153 are the world's lightest. The unique orbital design allows the bearing to only be in the active areas of the floating sheave. This minimises the mass of the inactive return race and hub., Weight and bulk are further reduced in the different block configurations. The ball bearing single and becket block has a through-sheave becket arrangement. The result? The lowest weight possible., Multi-sheave blocks have only single intermediate cheeks and an ultra-light and efficient head arrangement. This gives a 30% weight saving advantage over the nearest competitor. Other brands just link together their single blocks. This results in unnecessary double cheeks between each sheave, held together by a heavy steel channel across the top of the block., , Highest Working Load In Its Class, The orbital ball-bearing arrangement gives the largest possible bearing race diameter. This maximises load performance. The proven Ronstan 2-stage bearing system features high compression grade acetal ball bearings and a secondary full-contact bearing. This gives minimum friction across the full working load range. , The floating sheave and bearing system is supported by a fiber-reinforced load frame. The design was computer modelled to be stress optimised. The Dyneema Link is produced from FSE Robline SK75 fiber, which is 10 times stronger and lighter than steel, and provides the final connection from the block to the load point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.