Zoro Homepage

Sgl Pulley, Ferrule Fixed Eye, 3/16In

  • Mfr # RF663

  • Zoro # G2820474


product price: $19.99
/ea

Key Features

Attachment Type
Fixed Eye
Working Load Limit
330 lb
Finish
Stainless steel
Max. Load Capacity
330 lb
Height
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF663
Zoro #
G2820474
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
13/32 in
Sheave Outside Dia.
3/4 in
Eye Width
1/8 in
Width
3/4 in
Size
1 13/32 in
Eye Inside Dia.
3/16 in
Rope Diameter
3/16 in
For Rope Diameter - Minimum
1/16 in
Overall Width
3/4 in
Eye Hook Inside Diameter
3/16 in
Mounting Hole Diameter
3/16 in
Overall Height
13/32 in
For Rope Diameter - Maximum
3/16 in
Overall Depth
1 13/32 in
Sheave Outside Diameter
3/4 in

Details

Item
Single Pulley
Attachment Type
Fixed Eye
Working Load Limit
330 lb
Finish
Stainless steel
Max. Load Capacity
330 lb
Type
Ferrule Fixed Eye
Material
316 Stainless Steel
Sheave Material
Plastic
Product Type
Pulley Block
Application
Marine
Operation
Pulling
Count
1
Housing Material
Stainless Steel
Number of Sheaves
1

Description

Single Pulley, Ferrule Fixed Eye, 316SS, Stainless Steel, Height 13/32 In, Width 3/4 In, Size 1 13/32 In, Overall Length 1 13/32 In., Rope Dia 3/16 In, Wheel Dia 3/4 In, Eye Width 1/8 In, Eye Inside Dia. 3/16 In, Max Load Capacity 330 Lb, Case Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.