Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sgl Pulley, Fixed Eye, 3/16In, OAL1 7/16In

  • Mfr # RF661

  • Zoro # G1367161


product price: $16.69
/ea

Key Features

Attachment Type
Tube Rivet
Working Load Limit
330 lb
Finish
Stainless steel
Eye Width
3/16 in
Max. Load Capacity
330 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF661
Zoro #
G1367161
UPC #
-
Country of Origin
Indonesia

Dimensions

Eye Width
3/16 in
Size
1 7/16 in
Sheave Outside Dia.
3/4 in
Eye Inside Dia.
3/16 in
Height
13/32 in
Width
3/4 in
Rope Diameter
3/16 in
Eye Hook Inside Diameter
3/16 in
Overall Height
13/32 in
Overall Width
3/4 in
For Rope Diameter - Minimum
1/16 in
Mounting Hole Diameter
3/16 in
For Rope Diameter - Maximum
3/16 in
Sheave Outside Diameter
3/4 in
Overall Depth
1 7/16 in

Details

Item
Single Pulley
Attachment Type
Tube Rivet
Working Load Limit
330 lb
Finish
Stainless steel
Max. Load Capacity
330 lb
Material
316 Stainless Steel
Type
Fixed Eye
Sheave Material
Plastic
Product Type
Pulley Block
Operation
Pulling
Application
Marine
Count
1
Housing Material
Stainless Steel
Number of Sheaves
1

Description

Single Pulley, Fixed Eye, 316SS, Stainless Steel, Height 13/32 In, Width 3/4 In, Size 1 7/16 In, Overall Length 1 7/16 In., Rope Dia 3/16 In, Wheel Dia 3/4 In, Eye Width 3/16 In, Eye Inside Dia. 3/16 In., Max Load Capacity 330 Lb, Case Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.