Zoro Homepage

Single Pulley, Fixed Eye, 2 In. L

  • Mfr # RF185

  • Zoro # G2191384


product price: $22.95
/ea

Key Features

Attachment Type
Tube Rivet
Working Load Limit
660 lb
Finish
Stainless steel
Eye Inside Dia.
3/16 in
Type
Fixed Eye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF185
Zoro #
G2191384
UPC #
-
Country of Origin
Indonesia

Dimensions

Eye Inside Dia.
3/16 in
Height
35/64 in
Sheave Outside Dia.
1 1/8 in
Width
1 1/8 in
Size
2 in
Rope Diameter
5/16 in
For Rope Diameter - Maximum
5/16 in
Sheave Outside Diameter
1 1/8 in
Overall Depth
2 in
Overall Height
9/16 in
Eye Hook Inside Diameter
5/16 in
Mounting Hole Diameter
3/16 in
Overall Width
1 3/16 in
For Rope Diameter - Minimum
1/16 in

Details

Item
Single Pulley
Attachment Type
Tube Rivet
Working Load Limit
660 lb
Finish
Stainless steel
Type
Fixed Eye
Material
316 Stainless Steel
Max. Load Capacity
660 lb
Sheave Material
Plastic
Product Type
Pulley Block
Number of Sheaves
1
Application
Marine
Count
1
Operation
Pulling
Housing Material
Stainless Steel

Description

Single Pulley, Fixed Eye, 316SS, Stainless Steel, Height 35/64 In, Width 1 1/8 In, Size 2 In, Overall Length 2 In., Rope Dia 5/16 In, Wheel Dia 1 1/8 In, Eye Inside Dia. 3/16 In., Max Load Capacity 660 Lb, Case Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.