Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small T-Cleat Cam Cleat Red W/Grey Base

  • Mfr # RF5001

  • Zoro # G4638052


product price: $30.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF5001
Zoro #
G4638052
UPC #
9316800191543
Country of Origin
Indonesia

Description

T-Cleat Cam Cleat - Small - Red w/Grey Base. 2-8mm(3/32" - 5/16") Rope Diameter, Intensive development efforts have produced this range of cleats that provide unbeatable holding power, yet are designed for easy cleating and releasing of control lines in every application and load condition. Through the use of advanced composites, these cleats achieve superior performance while overcoming the limitations of metal alloys. Ronstan cam cleats are strong, light and corrosion free. The unique tooth profile and cam geometry are designed to grip without damaging the rope. A multi-coil spring recessed in the upper part of the cam generates near constant torque. This constant torque ensures secure cleating of even the smallest lines with minimal abrasion or rope wear and low line entry and exit efforts. T-cleats have tough glass fiber reinforced cams providing outstanding value for most cleating applications., Features: Outstanding value for most cleating applications, High strength, Superior holding power, Lightweight, Corrosion resistant, Self lubricating, self-cleaning bearings, Low line entry effort, easy to release , Applications: Range of cleats for all requirements including control lines, jib sheet and mainsheet cleating, Materials: Carbon fiber composite cams, Long strand glass fiber reinforced polymer base, PTFE impregnated Acetal slotted bearing, Stainless steel multi-coil spring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.