Swivel, Fork - Fork, 1540Lb
Mfr # RF173
Zoro # G1842154
product price: $33.59
/eaKey Features
Trade Size
1/4 in
Material
316 stainless steel
Finish
polished
Working Load Limit
1,540 lb
Swivel Type
Positioning Swivel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF173
Zoro #
G1842154
UPC #
-
Country of Origin
Australia
Dimensions
Trade Size
1/4 in
Overall Length
1 11/16 in
Width Between Eyes
1 21/32 in
Clevis Inside Width
1 11/16 in
Details
Item
Shackle Swivel
Material
316 stainless steel
Finish
polished
Working Load Limit
1,540 lb
Swivel Type
Positioning Swivel
Pin Style
Coined Head
Attachment Type
Clevis and Clevis
Pin Type
Coined Head
Description
Positioning Swivel, Attachment Type Clevis and Clevis, Working Load Limit 1,540 lb, Trade Size 1/4 in, Pin Type Coined Head, Swivel Type Positioning Swivel, Eye Inside Length Not Applicable, Eye Inside Width Not Applicable, Eye Inside Diameter Not Applicable, Clevis Inside Width 1 11/16 in, Material 316 Stainless Steel, Overall Length 1 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.