Zoro Homepage

Swivel, Fork - Fork, 3740Lb

  • Mfr # RF78A

  • Zoro # G2919061


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Trade Size
3/8 in
Material
316 stainless steel
Finish
polished
Working Load Limit
3,740 lb
Width Between Eyes
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF78A
Zoro #
G2919061
UPC #
-
Country of Origin
Australia

Dimensions

Trade Size
3/8 in
Width Between Eyes
2 1/8 in
Eye Inside Dia.
1/4 in
Overall Length
2 1/8 in
Clevis Inside Width
2 1/8 in

Details

Item
Barrel Swivel
Material
316 stainless steel
Finish
polished
Working Load Limit
3,740 lb
Swivel Type
Ball Bearing Swivel
Pin Style
Slotted Head
Pin Type
Slotted Head
Attachment Type
Clevis and Clevis

Description

Ball Bearing Swivel, Attachment Type Clevis and Clevis, Working Load Limit 3,740 lb, Trade Size 3/8 in, Pin Type Slotted Head, Swivel Type Ball Bearing Swivel, Eye Inside Length Not Applicable, Eye Inside Width Not Applicable, Eye Inside Diameter Not Applicable, Clevis Inside Width 2 1/8 in, Material 316 Stainless Steel, Overall Length 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.