Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Block, Wire Rope, 3/16 in Max Cable Size, 990 lb Max Load, Natural

  • Mfr # RF468

  • Zoro # G2980503


product price: $45.59
/ea

Key Features

Max. Cable Size
3/16 in
Designed For
Wire Rope
Attachment Type
Fixed Eye
Rope Dia.
1/8 in
Working Load Limit
990 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF468
Zoro #
G2980503
UPC #
-
Country of Origin
Australia

Dimensions

Max. Cable Size
3/16 in
Rope Dia.
1/8 in
Mounting Hole Dia.
27/64 in
Sheave Width
5/32 in
Sheave Outside Dia.
1 in
Rope Diameter
1/8 in
Compatible Rope Diameter
1/8 in
Overall Depth
15 mm
Overall Width
29 mm
Overall Height
65 mm
Sheave Inside Diameter
3/4 in
Sheave Depth
5/32 in
Sheave Outside Diameter
1 in
Attachment Inside Diameter
12 mm

Details

Item
Wire Block
Designed For
Wire Rope
Attachment Type
Fixed Eye
Working Load Limit
990 lb
Finish
Natural
Bearing Type
Plain Bearing
Block Material
316 Stainless Steel
Includes
Removable Sheave
Sheave Material
Nylon
Product Type
Pulley Block
Number of Grooves
1
Operation
Pulling
Housing Material
316 Stainless Steel
Compatible Rope Type
Wire Rope

Description

Pulley Block, Product Type Pulley Block, Pulley Type Fixed, Mount Type Not Applicable, Working Load Limit 990 lb, Operation Pulling, Attachment Type Fixed Eye, Compatible Rope Diameter 1/8 in, Sheave Inside Diameter 3/4 in, Sheave Depth 5/32 in, Sheave Outside Diameter 1 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter 12 mm, Housing Material 316 Stainless Steel, Mounting Hole Diameter Not Applicable, Number of Grooves 1, Sheave Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.