Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Rope Clip and Thimble Kit, 1/2 In

  • Mfr # ID003404-12

  • Zoro # G2218395


product price: $46.69
/ea

Key Features

Clip Type
U-Bolt
Lifting Capability
For Lifting
For Wire Rope Dia.
1/2 in
Material
316 stainless steel
Min. Number of Clips
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ID003404-12
Zoro #
G2218395
UPC #
-
Country of Origin
China

Dimensions

For Wire Rope Dia.
1/2 in
Wire Rope Dia.
1/2"
Thimble Loop Inside Length
2 1/4 in
Rope Turnback Length
11 1/2 in
Thimble Loop Inside Width
1 1/8 in
Compatible Rope Diameter
1/2 in

Details

Item
Wire Rope Clip and Thimble Kit
Clip Type
U-Bolt
Lifting Capability
For Lifting
Material
316 stainless steel
Min. Number of Clips
3
Rope Turn Back
11 1/2 in
Min. Torque
45 ft-lb
Finish
Natural
Includes
(1) Thimble, (3) Clips
Total Number of Fittings Included
4
Fitting Types Included
U-Bolt Clip, Thimble
Compatible Strand Classification
6 x 19, 6 x 36, 6 x 61, 6 x 7, 7 x 19, 7 x 7, 7 x 7 x 7, 7 x 7 x19, 8 x 19, 8 x 36
Thimble Material
Stainless Steel
Compatible Core Type
Fiber Core, Hollow Core, IWRC, Wire Strand Core
Number of Sleeves Included
0
Thimble Finish
Plain
Clip Finish
Plain
Number of Thimbles Included
1
Compatible Rope Material
Galvanized Steel, Stainless Steel
Number of Clips Included
3
Clip Material
Stainless Steel

Description

Wire Rope U-Bolt Clip and Thimble Kit, Compatible Rope Diameter 1/2 in, Rope Turnback Length 11 1/2 in, Compatible Core Type Fiber Core, Hollow Core, IWRC, Wire Strand Core, Number of Thimbles Included 1, Total Number of Fittings Included 4, Number of Clips Included 3, Number of Sleeves Included 0, Fitting Types Included U-Bolt Clip, Thimble, Clip Material Stainless Steel, Sleeve Material Not Applicable, Thimble Material Stainless Steel, Thimble Loop Inside Length 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.