Zoro Homepage
This item is Discontinued.
Roomates Roommate RMK1552SCS Sing  Dance  Love Wall Decals RMK1552SCS

Roommate RMK1552SCS Sing Dance Love Wall Decals (Discontinued)

  • Mfr # RMK1552SCS
  • Zoro # G003789404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK1552SCS
Zoro #
G003789404
UPC #
-
Country of Origin
China

Description

Introducing our new line of Quotables! Printed with attractive metallic inks and in larger sizes, these new packages will allow you to decorate a bigger space with your favorite phrases.
Sing like no one's listening, dance like nobody's watching, and love like you've never been hurt-these are words to live by. Add these beautiful phrases to any wall with this elegant set of stickers. Since each word and accent is individually cut, you can place each piece on walls, furniture, stairs, or any other smooth surface. You can even use the added decorative accents to spruce up other pieces or places in your home!.
  • Number of Wall Decals: 16.
  • Dimensions: 4 sheets of 10" x 18"; decals range from 3" x 4" to 19" x 7".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.