1 in. Assorted Color 3-Ring View Binder with 2 Pockets & PDQ - Case of 24

  • Mfr # RO1259807

  • Zoro # G803745624


product price: $135.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO1259807
Zoro #
G803745624
UPC #
797410004895
Country of Origin
China

Description

With our BAZIC Binders, you have a well-built product that allows you to stay organized with ease. This is the perfect type of product for those school and office supply needs. Ideal for anyone looking to keep assignments and projects in order.

1" Asst. Color 3-Ring View Binder with 2-Pockets with PDQ. Be ready and organized for your presentation, business meeting, interview and more with our ready to use 3-Ring Binder. Includes interior pockets. Chipboard is made from 100% recycled material.

Features
  • Assorted Color 3-Ring View Binder
  • Case of 24
Specifications
  • Color: Assorted
  • Size: 1 in.
  • Capacity: 175 Sheets
  • Weight: 15.82 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.