Zoro Homepage

16 W x 16 D x 37 H in. Rolled Document Box

  • Mfr # RO717865

  • Zoro # G004001758


product price: $73.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO717865
Zoro #
G004001758
UPC #
657248356040
Country of Origin
China

Description

Manager37 Stores Rolled Items Up to 36 In. Length. The economical solution for organizing plans, maps graphics and all other rolled items in office or permanent storage.

Features
  • Complies with GSA Requirements.
  • Easy and Economical to Use.
  • Ideal for Organizing Plans in Office.
  • Individual Slots to Organize Documents.
  • Ideal for Permanent Storage.
  • Sturdy, Attractive White Corrugated Cardboard with Deep Grey Lettering.
  • Reinforced Bottom to Prevent Breakthrough.
  • Product has 16 Compartments @ approximately 4x4 square.
  • Labeled Top & Front for Easy Identification.
  • Stack Side by Side or on Top of Each Other.
  • Partitions can be removed to create 4 slots of 8 x 8 In.
  • Ideal to manage documents from 22 x34 In. to 36 x 48 In.
  • Stores misc. items up to 36 In. Length.
  • Dimension - 16 W x 16 D x 37 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.