This item is Discontinued.

Roomfactory 24 x 19 in. Animal Pork Custom Shape Sign, RO1602539 RO1602539

24 x 19 in. Animal Pork Custom Shape Sign, RO1602539 (Discontinued)

  • Mfr # RO1602539
  • Zoro # G504041681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO1602539
Zoro #
G504041681
UPC #
780997937960
Country of Origin
China

Description

From the sign collection, this Animal Pork custom shape measures 24 inches by 19 inches and weight 5 lbs. This sign is hand made in the USA using heavy gauge American steel and a process known as sublimation, where the image is baked into a powder coating for a durable and long lasting finish.

Specifications
  • Imprint: Animal Pork Custom Shape
  • Size: 24 x 19 in.
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.