This item is Discontinued.

Roomfactory Bazic   50 Ct. 10.5" X 8" Manuscript Writing Pad  Case of 48 RO1260215

Bazic 50 Ct. 10.5" X 8" Manuscript Writing Pad Case of 48 (Discontinued)

  • Mfr # RO1260215
  • Zoro # G003865054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO1260215
Zoro #
G003865054
UPC #
797410048967
Country of Origin
China

Description

offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.

Features
  • Manuscript Writing Pad
  • 50 Sheets
Specifications
  • Size: 10.5 x 8 in.
  • Dimension: 8" H x 10.5" W x 0.197" L
  • Weight: 0.413

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.