Zoro Homepage

Rubber Finger- 1.06in. Diameter- Amber

  • Mfr # RO687077

  • Zoro # G103977107


product price: $22.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO687077
Zoro #
G103977107
UPC #
747216982606
Country of Origin
China

Description

Fingertips feature deluxe-grade rubber construction to assure solid grip and long wear. Each tip has extra thick material for longer wear.
  • Size: 1.06".
  • Color: Amber.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.