Zoro Homepage

Steel Magazine Rack - 23 Pockets - Gray

  • Mfr # RO124616

  • Zoro # G115834917


product price: $405.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO124616
Zoro #
G115834917
UPC #
654204623420
Country of Origin
China

Description

is connected to a potentially great experience. We re on the job making it easy to find the exact product solutions customers need and getting them shipped hassle free and on time. We re on the job designing quality products that ensure comfort and organization. We re on the job creating positive experiences with our customers. Beyond their expectations in everything we do we re on the job. From products to process we want our customers to thrive in their 9 to 5! Product solutions that fit the needs of the individual and the way they work and processes that make it easy to do business with us. Whether it s creating a comforting efficient work environment full of organizational solutions and comfortable seating or it s creating a comfortable working relationship in which we do business the way they prefer we re committed to an ahhhhh inspired experience. Steel magazine rack features an attractive design on the pockets. Mounts to a wall or stand on the floor with the steel base - sold separately. Durable texture powder-coat finish resists scratches. Dimensions - 65.5in Height x 9.75in Width x 4in Depth Pockets - 23 Placement - Wall-mountable Application-Usage - Literature Organization Color - Gray Material - Steel. Compartments are 9 inch wide 3/4 inch deep by 7 1/4 inch H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.