Baby Shark Wall Decals
Mfr # RMK4303SCS
Zoro # G516159183
product price: $11.99
/eaKey Features
Color
Multicolor
Depth
1.2 in
Application
Peel & Stick
Length
11.6 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMK4303SCS
Zoro #
G516159183
UPC #
34878442549
Country of Origin
United States
Dimensions
Depth
1.2 in
Length
11.6 in
Width
8.3 in
Details
Color
Multicolor
Application
Peel & Stick
Material
Vinyl
Description
Decorate walls with Baby Shark Peel and Stick Wall Decals by RoomMates. Complete with 39 decals, this wall sticker set is a fun and creative way to transform any room in seconds. To apply, simply peel and stick decals to any smooth, flat surface. Remove, reposition and reuse as often as needed. Created with high quality vinyl that's made to last, walls stay completely safe, and sticky residue is never left behind. It's fast, fun and affordable wall decor it's best.
- Decal(s) sizes - 1.2 inches x 1.6 inches x 8.3 inches x 11.6 inches
- Easy to apply - just peel and stick
- Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
- Removable and repositionable with no sticky residue left behind
- Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
- Reuse from one space to the next
- Perfect for both renters and homeowners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.