Zoro Homepage

Beetlejuice Wall Decals

  • Mfr # RMK5549GM

  • Zoro # G716159204


product price: $25.59
/ea

Key Features

Color
Grey
Application
Peel & Stick
Width
26.04 in
Material
Vinyl
Length
58.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK5549GM
Zoro #
G716159204
UPC #
34878009445
Country of Origin
United States

Dimensions

Width
26.04 in
Length
58.61 in
Depth
0.025 in

Details

Color
Grey
Application
Peel & Stick
Material
Vinyl

Description

Bring the quirky and eerie world of Beetlejuice to your space with these officially-licensed peel and stick wall decals by RoomMates Decor! Featuring the namesake character, Beetlejuice, along with other iconic imagery from the film, these renter-friendly and removable wall decals are a great addition to your Halloween or everyday decor. Installation is as simple as Peel, StickDone! Beetlejuice Wall Decals contains 18 pieces on 2 sheets that each measures 36.5-in x 17.25-in.


  • Officially-licensed Beetlejuice peel and stick wall decals
  • Easy to apply - just peel and stick
  • Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
  • Removable and repositionable with no sticky residue left behind
  • Contains (2) 36.5-in x 17.25-in sheets
  • Measures 56.81-in x 26.04-in when assembled
  • Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
  • Smallest Decal: 1.11-in x 2.19-in, Largest Decal: 58.61-in x 26.04-in
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.