Zoro Homepage

Birch Trees Brown Peel and Stick Wallpaper

  • Mfr # RMK9047WP

  • Zoro # G416159153


product price: $33.99
/ea

Key Features

Application
Peel & Stick
Material
Vinyl
Width
20.5 in
Color
Brown
Length
198 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK9047WP
Zoro #
G416159153
UPC #
34878331126
Country of Origin
United States

Dimensions

Width
20.5 in
Length
198 in
Depth
0.025 in

Details

Application
Peel & Stick
Material
Vinyl
Color
Brown

Description

Captive the look and feel of a nature-inspired forest in any room with Birch Trees Peel and Stick Decor by RoomMates. Fast, fun and affordable, give walls, and accessories a speedy transformation with very little effort. Great for DIY projects, temporary home decorating and more, Peel and Stick Wall is an effortless way to transform any space or decor in minutes. Simply peel from the backing and stick to any clean flat surface. Best of all, Peel and Stick can be removed in seconds without damaging painted walls and without leaving any sticky residue behind. Reuses again on walls or for DIY projects. It's a decorating solution that tops them all! Shop fresh new designs for your home today!


  • Roll size - 20.5 inches x 16.5 feet. Design has a Drop match with a 24 inch repeat. Covers 28.18 square feet.
  • Peel and stick to apply – no water, no paste, no mess
  • 100% removable peel and stick wallpaper.
  • No sticky residue left behind upon removal
  • Where to Apply - Our wallpaper adheres to any smooth, flat, and clean surface. Walls should be cleaned before use. Our products are not designed for textured walls.
  • Repositionable, washable, and strippable
  • Superior strength & properties to regular contact paper (thicker & leaves no sticky residue behind)
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.