Zoro Homepage

Bluey Character Wall Decals

  • Mfr # RMK5458GM

  • Zoro # G916159134


product price: $15.89
/ea

Key Features

Color
Blue
Material
Vinyl
Length
35.4 in
Depth
0.025 in
Width
25.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK5458GM
Zoro #
G916159134
UPC #
34878495453
Country of Origin
United States

Dimensions

Length
35.4 in
Depth
0.025 in
Width
25.73 in

Details

Color
Blue
Material
Vinyl
Application
Peel & Stick

Description

Say hooray! Perfect for Bluey lovers, this officially-licensed peel and stick wall decal brings everyone's favorite Blue Heeler to any space in as little as Peel, StickDone! Printed on high-quality, renter-friendly and removable substrate, this decal can be placed and repositioned again and again without damage or residue, making it easy to say let's do this! Bluey Character Wall Decals contains 17 pieces on 1 sheet that measures 36.5-in x 17.25-in.


  • Peel and stick wall decal with officially-licensed imagery of Bluey
  • Easy to apply - just peel and stick
  • Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
  • Removable and repositionable with no sticky residue left behind
  • Contains (1) 36.5-in x 17.25-in sheets
  • Measures 35.4 x 25.73 when assembled
  • Smallest Decal :.90-in x 0.92-in, Largest Decal: 33.70-in x 16.22-in
  • Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
  • Reuse from one space to the next

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.