Bluey Family and Friends Wall Decals
Mfr # RMK5457SCS
Zoro # G316159208
product price: $11.99
/eaKey Features
Color
Brown
Width
34.24 in
Depth
0.025 in
Length
19.5 in
Application
Peel & Stick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMK5457SCS
Zoro #
G316159208
UPC #
34878495446
Country of Origin
United States
Dimensions
Width
34.24 in
Depth
0.025 in
Length
19.5 in
Details
Color
Brown
Application
Peel & Stick
Material
Vinyl
Description
Let's take this to the max! Bring the curious joy of Bluey, Bingo, Bandit, Chilli and their pals to any space with this officially-licensed peel and stick wall decal set from RoomMates! We're making good times for real life in just Peel, StickDone! Bluey Family and Friends Wall Decals contains 40 pieces on 4 sheets that each measures 9-in x 17.975-in.
- Officially-licensed peel and stick wall decal set featuring Bluey, friends and family
- Easy to apply - just peel and stick
- Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
- Removable and repositionable with no sticky residue left behind
- Contains (4) 9-in x 17.975-in sheets
- Measures 19.5 x 34.24 when assembled
- Smallest Decal: 0.55-in x 0.56-in, Largest Decal: 13.28-in x 8.40-in
- Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
- Reuse from one space to the next
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.