Zoro Homepage

Buddy The Elf Giant Wall Decals

  • Mfr # RMK4339GM

  • Zoro # G916159172


product price: $22.79
/ea

Key Features

Color
Red
Application
Peel & Stick
Material
Vinyl
Depth
0.025 in
Length
52.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK4339GM
Zoro #
G916159172
UPC #
34878442303
Country of Origin
United States

Dimensions

Depth
0.025 in
Length
52.4 in
Width
16.1 in

Details

Color
Red
Application
Peel & Stick
Material
Vinyl

Description

Ring in the holiday season with this Buddy the Elf giant peel and stick wall decal set! Standing at over 4 feet tall and accompanied by Mr. Narwhal, Arctic Puffin, Baby Walrus and more jolly icons from the hit film, this renter-friendly and removable wall decal levels-up the Christmas cheer in any space in as little as Peel, StickDone!


  • Decal(s) sizes - 16.1 inches x 52.4 inches
  • Easy to apply - just peel and stick
  • Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
  • Removable and repositionable with no sticky residue left behind
  • Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
  • Reuse from one space to the next
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.