Zoro Homepage

Buddy The Elf Santa I Know Him Wall Quote Decals

  • Mfr # RMDM5551

  • Zoro # G216159186


product price: $16.19
/ea

Key Features

Color
Red
Length
35.56 in
Material
Vinyl
Depth
0.025 in
Width
16.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMDM5551
Zoro #
G216159186
UPC #
34878233901
Country of Origin
United States

Dimensions

Length
35.56 in
Depth
0.025 in
Width
16.42 in

Details

Color
Red
Material
Vinyl
Application
Peel & Stick

Description

Bring the magic of Christmas into your home with Buddy the Elf's iconic "Santa! I know him!" quote! This delightful wall decal set features Buddy the Elf's famous exclamation, his festive outfit, and an assortment of candy canes and snowflakes, making it a must-have for every Elf fan. These renter-friendly, removable, and reusable peel and stick decals are incredibly easy to install, transforming your space in just Peel, StickDone! Buddy The Elf Santa I Know Him Wall Quote Decals contains 12 pieces on 1 sheet that measures 36.5-in x 17.5-in.


  • Buddy the ElfTM Santa quote peel and stick wall decal from RoomMates Décor
  • Easy to apply - just peel and stick
  • Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
  • Removable and repositionable with no sticky residue left behind
  • Contains (1) 36.5-in x 17.5-in sheets
  • Measures 35.56-in x 16.42-in when assembled
  • Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
  • Smallest Decal: 1.54-in x 1.54-in, Largest Decal: 35.56-in x 16.42-in
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.