Zoro Homepage

Cabin Logs Brown Peel and Stick Wallpaper

  • Mfr # RMK11308WP

  • Zoro # G016159188


product price: $39.99
/ea

Key Features

Application
Peel & Stick
Material
Vinyl
Width
20.5 in
Color
Brown
Length
198 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK11308WP
Zoro #
G016159188
UPC #
34878434278
Country of Origin
United States

Dimensions

Width
20.5 in
Length
198 in
Depth
0.025 in

Details

Application
Peel & Stick
Material
Vinyl
Color
Brown

Description

Walls take on the look of organic texture with Cabin Logs Peel and Stick Wallpaper by RoomMates. This pattern, inspired by the natural world, gives any surface a dimensional look with little effort. Add architectural details to any space for an accent wall, full room makeover, furniture DIY, and more. Simply cut the peel and stick wallpaper to size, remove the backing, and stick to any smooth, clean surface. Pull off the wall in full sheets when it's time to redecorate: no sticky residue or damage left behind. Bring the natural world into your home with peel and stick wallpaper from RoomMates.


  • Roll size - 20.5 inches x 16.5 feet. Design has a Random match with a None inch repeat. Covers 28.18 square feet.
  • Peel and stick to apply – no water, no paste, no mess
  • 100% removable peel and stick wallpaper.
  • No sticky residue left behind upon removal
  • Where to Apply - Our wallpaper adheres to any smooth, flat, and clean surface. Walls should be cleaned before use. Our products are not designed for textured walls.
  • Repositionable, washable, and strippable
  • Superior strength & properties to regular contact paper (thicker & leaves no sticky residue behind)
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.