Cars - Mater Peel and Stick Giant Wall Decal
Mfr # RMK1519GM
Zoro # G716159129
product price:Â $14.69
/eaKey Features
Color
Brown
Material
Vinyl
Depth
0.025 in
Width
24 in
Application
Peel & Stick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RMK1519GM
Zoro #
G716159129
UPC #
34878034997
Country of Origin
United States
Dimensions
Depth
0.025 in
Width
24 in
Length
29.3 in
Details
Color
Brown
Material
Vinyl
Application
Peel & Stick
Description
Bring the action of Disney Pixar's Cars to any wall with this giant wall decal of Mer. This decal is sure to make a statement in your son or daughter's bedroom! And since Mer is completely removable and repositionable, you can move him to a new location any time. Pair him with our giant Lightning McQueen decal, or with our wall decals or peel and stick border all sold separately for more Cars action!
- Decal(s) sizes - 24 inch x 29.3 inch
- Easy to apply - just peel and stick
- Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
- Removable and repositionable with no sticky residue left behind
- Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
- Reuse from one space to the next
- Perfect for both renters and homeowners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.