Zoro Homepage

Cherry Blossom Pearl Peel and Stick Wallpaper

  • Mfr # RMK11271WP

  • Zoro # G316159192


product price: $26.19
/ea

Key Features

Application
Peel & Stick
Material
Vinyl
Width
20.5 in
Color
White
Length
198 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK11271WP
Zoro #
G316159192
UPC #
34878198460
Country of Origin
United States

Dimensions

Width
20.5 in
Length
198 in
Depth
0.025 in

Details

Application
Peel & Stick
Material
Vinyl
Color
White

Description

Captive the look and feel of a nature-inspired forest in any room with Beige Cherry Blossom Peel and Stick Wallpaper by RoomMates. Simple and affordable, give walls, decor and accessories a refreshing transformation with very little effort. Great for DIY projects, temporary home decorating and more, Peel and Stick Wallpaper transforms any space or decor in minutes. Simply peel from the backing and stick to any clean flat surface. When it's time to redecorate, remove in full strips without damaging painted walls or leaving any sticky residue behind. Bring the glories of nature into your home with peel and stick wallpaper from RoomMates.


  • Roll size - 20.5 inches x 16.5 feet. Design has a Drop match with a 24 inch repeat. Covers 28.18 square feet.
  • Peel and stick to apply – no water, no paste, no mess
  • 100% removable peel and stick wallpaper.
  • No sticky residue left behind upon removal
  • Where to Apply - Our wallpaper adheres to any smooth, flat, and clean surface. Walls should be cleaned before use. Our products are not designed for textured walls.
  • Repositionable, washable, and strippable
  • Superior strength & properties to regular contact paper (thicker & leaves no sticky residue behind)
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.