Zoro Homepage

Classic Avengers Wall Decals

  • Mfr # RMK4289SCS

  • Zoro # G616159175


product price: $12.99
/ea

Key Features

Color
Multicolor
Application
Peel & Stick
Material
Vinyl
Length
10.44 in
Depth
2.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK4289SCS
Zoro #
G616159175
UPC #
34878771717
Country of Origin
United States

Dimensions

Length
10.44 in
Depth
2.45 in
Width
8.61 in

Details

Color
Multicolor
Application
Peel & Stick
Material
Vinyl

Description

Decorate walls with Classic Avengers Peel and Stick Wall Decals by RoomMates. Complete with 26 decals, this wall sticker set is a fun and creative way to transform any room in seconds. To apply, simply peel and stick decals to any smooth, flat surface. Remove, reposition and reuse as often as needed. Created with high quality vinyl that's made to last, walls stay completely safe, and sticky residue is never left behind. It's fast, fun and affordable wall decor it's best.


  • Decal(s) sizes - 2.45 inches x 2.45 inches to 8.61 inches x 10.44 inches
  • Easy to apply - just peel and stick
  • Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
  • Removable and repositionable with no sticky residue left behind
  • Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
  • Reuse from one space to the next
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.