Despicable Me 2 Minions Giant Giant Wall Decals
Mfr # RMK2081GM
Zoro # G616159120
product price: $14.69
/eaKey Features
Color
Yellow
Length
40 in
Width
18 in
Material
Vinyl
Application
Peel & Stick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMK2081GM
Zoro #
G616159120
UPC #
34878033631
Country of Origin
United States
Dimensions
Length
40 in
Width
18 in
Depth
0.025 in
Details
Color
Yellow
Material
Vinyl
Application
Peel & Stick
Description
Bring the cheeky Minions from Despicable Me 2 into any room with these giant wall decals. These removable and repositionable stickers are easy to apply, and can be placed on any smooth surface, from walls to doors. Stick them up together to create a fun and playful piece of Despicable Me 2 wall decor!
- Decal(s) sizes - 12 inch x 48.5 inch
- Easy to apply - just peel and stick
- Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
- Removable and repositionable with no sticky residue left behind
- Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
- Reuse from one space to the next
- Perfect for both renters and homeowners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.