Zoro Homepage

Despicable Me 3 Peeking Minions Giant Wall Decals

  • Mfr # RMK3567GM

  • Zoro # G816159203


product price: $14.69
/ea

Key Features

Color
Yellow
Material
Vinyl
Length
15.75 in
Depth
10 in
Width
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK3567GM
Zoro #
G816159203
UPC #
34878569086
Country of Origin
United States

Dimensions

Length
15.75 in
Depth
10 in
Width
8.25 in

Details

Color
Yellow
Material
Vinyl
Application
Peel & Stick

Description

Give any room a quick makeover with Despicable Me 3 Peeking Minions Giant Peel and Stick Wall Decals by RoomMates Decor. Featuring 5 wall stickers in all, add this decal set to any smooth, flat surface. Apply in seconds with our simple two-step process ? just peel and stick. It's that easy. Plus, remove, reposition and reuse while keeping walls residue and damage-free every time. Makeover your room in an instant with RoomMates!


  • Decal(s) sizes - 10 inch x 10.25 inch to 8.25 inch x 15.75 inch
  • Easy to apply - just peel and stick
  • Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
  • Removable and repositionable with no sticky residue left behind
  • Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
  • Reuse from one space to the next
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.