Dimensional Black Grasscloth Peel and Stick Wallpaper
Mfr # RMK12685PLW
Zoro # G016159133
product price: $49.99
/eaKey Features
Application
Peel & Stick
Finish
Metallic,Raised Ink
Material
Vinyl
Width
20.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMK12685PLW
Zoro #
G016159133
UPC #
34878277523
Country of Origin
United Kingdom
Dimensions
Width
20.5 in
Length
216 in
Depth
0.025 in
Details
Application
Peel & Stick
Finish
Metallic,Raised Ink
Material
Vinyl
Color
Black
Description
Bring luxurious texture to your space with this peel and stick wallpaper! Printed with raised black and gold inks to look and feel like traditional grasscloth, this renter-friendly and removable product is the perfect touch of natural dimension for any space. Installation is as simple as Peel, Stick...Done! Black Dimensional Grasscloth Peel and Stick Wallpaper comes on one roll that measures 20.5 inches wide by 18 feet long.
- Black and gold peel and stick wallpaper with raised inks looks and feels like traditional grasscloth
- Peel and stick to apply, pull up to remove
- RoomMates Peel and Stick Wallpaper is safe for walls and leaves no sticky residue behind
- Easily repositionable while installing
- RoomMates Peel and Stick Wallpaper sticks to any smooth, flat surface - perfect for DIY projects
- Ideal for rental or home decorating
- Comes on a 20.5-in x 18-ft roll and covers about 30.8 sq. ft
- No design repeat
- This product should NOT be applied to textured walls - smooth clean, dry, painted surface only (no Non-Stick paint or soap residue)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.