Disney Princess - Princess Castle Peel and Stick Giant Wall Decal
Mfr # RMK1546GM
Zoro # G016159201
product price:Â $19.89
/eaKey Features
Finish
Glitter
Width
31.75 in
Depth
0.025 in
Application
Peel & Stick
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RMK1546GM
Zoro #
G016159201
UPC #
34878215402
Country of Origin
United States
Dimensions
Width
31.75 in
Depth
0.025 in
Length
42 in
Details
Finish
Glitter
Color
White
Application
Peel & Stick
Material
Vinyl
Description
Every girl's room needs a little Disney magic! This charming princess castle wall decal is the perfect choice for your own little princess. The decal can be removed or repositioned any time, and will never leave behind any sticky residue when removed. The castle also features beautiful glitter elements, for a real sparkle that you will be sure to adore! For more magic on your walls, be sure to check out our giant Disney Princess wall decals and Princess Carriage!
- Decal(s) sizes - 31.75 inch x 42 inch. Has glitter accents.
- Easy to apply - just peel and stick
- Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
- Removable and repositionable with no sticky residue left behind
- Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
- Reuse from one space to the next
- Perfect for both renters and homeowners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.