Zoro Homepage

Disney Princess - Royal Debut Wall Decals

  • Mfr # RMK2199SCS

  • Zoro # G716159211


product price: $14.99
/ea

Key Features

Finish
Glitter
Length
9.5 in
Material
Vinyl
Application
Peel & Stick
Depth
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK2199SCS
Zoro #
G716159211
UPC #
34878554860
Country of Origin
United States

Dimensions

Length
9.5 in
Depth
1.6 in
Width
8 in

Details

Color
Multicolor
Finish
Glitter
Material
Vinyl
Application
Peel & Stick

Description

Celebrate royalty, enchantment, and romance with the Disney Princess characters. These beautiful Disney Princess wall decals feature Cinderella, Ariel, Tiana, Rapunzel, and more. The decals can be applied to any smooth surface, and safely removed and re-applied without any damage or residue. A perfect way to decorate your little princess's bedroom or play area!


  • Decal(s) sizes - 2.3 inch x 1.6 inch to 8 inch x 9.5 inch. Has glitter accents.
  • Easy to apply - just peel and stick
  • Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
  • Removable and repositionable with no sticky residue left behind
  • Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
  • Reuse from one space to the next
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.