Disney Princess Royal Floral Pink Peel and Stick Wallpaper

  • Mfr # RMK11800WP

  • Zoro # G916159165


product price:  $30.79
/ea

Key Features

Application
Peel & Stick
Material
Vinyl
Width
20.5 in
Color
Pink
Length
198 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RMK11800WP
Zoro #
G916159165
UPC #
34878059358
Country of Origin
United States

Dimensions

Width
20.5 in
Length
198 in
Depth
0.025 in

Details

Application
Peel & Stick
Material
Vinyl
Color
Pink

Description

Decorate your walls with the beautiful princess royalty design of our Disney Princess Castle Peel and Stick Wallpaper by RoomMates. Using our superior peel and stick removable technology, install this wallpaper on any smooth, flat surface. To hang, remove the backing and smooth onto walls. Use a smoothing tool to smooth out any bubbles or wrinkles. To remove, simply peel away and watch your wallpaper effortlessly come off of the wall while keeping your walls 100% safe and clean. This will surely be the easiest wallpaper you'll ever hang.


  • Roll size - 20.5 inches x 16.5 feet. Design has a Drop match with a 20.5 inch repeat. Covers 28.18 square feet.
  • Peel and stick to apply – no water, no paste, no mess
  • 100% removable peel and stick wallpaper.
  • No sticky residue left behind upon removal
  • Where to Apply - Our wallpaper adheres to any smooth, flat, and clean surface. Walls should be cleaned before use. Our products are not designed for textured walls.
  • Repositionable, washable, and strippable
  • Superior strength & properties to regular contact paper (thicker & leaves no sticky residue behind)
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.