Zoro Homepage

Distressed Wood Tan Peel and Stick Wallpaper

  • Mfr # RMK9050WP

  • Zoro # G216159148


product price: $33.99
/ea

Key Features

Application
Peel & Stick
Material
Vinyl
Width
20.5 in
Color
Neutral
Length
198 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK9050WP
Zoro #
G216159148
UPC #
34878060729
Country of Origin
United States

Dimensions

Width
20.5 in
Length
198 in
Depth
0.025 in

Details

Application
Peel & Stick
Material
Vinyl
Color
Neutral

Description

Give walls an instant transformation with this revolutionary Distressed Wood Peel and Stick Wall Decor by RoomMates! Inspired by the look and feel of rustic wood plank texture, Peel and Stick Wall Decor is decorating made easy. Whether you're decorating an entire room, accenting a small area, or rejuvenating old furniture, achieve your desired look in minutes with our fast and easy installation process. Simply peel and stick - that's it! Plus, remove and reposition if needed leaving surfaces damage and sticky residue-free. The ultimate DIY solution for giving walls or decor a fresh new look a fraction of the cost, shop yours today!


  • Roll size - 20.5 inches x 16.5 feet. Design has a Drop match with a 20.5 inch repeat. Covers 28.18 square feet.
  • Peel and stick to apply – no water, no paste, no mess
  • 100% removable peel and stick wallpaper.
  • No sticky residue left behind upon removal
  • Where to Apply - Our wallpaper adheres to any smooth, flat, and clean surface. Walls should be cleaned before use. Our products are not designed for textured walls.
  • Repositionable, washable, and strippable
  • Superior strength & properties to regular contact paper (thicker & leaves no sticky residue behind)
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.