Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faux Grasscloth Blue Peel and Stick Wallpaper

  • Mfr # RMK11314WP

  • Zoro # G316159123


product price: $33.99
/ea

Key Features

Application
Peel & Stick
Material
Vinyl
Width
20.5 in
Color
Blue
Length
198 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK11314WP
Zoro #
G316159123
UPC #
34878434353
Country of Origin
United States

Dimensions

Width
20.5 in
Length
198 in
Depth
0.025 in

Details

Application
Peel & Stick
Material
Vinyl
Color
Blue

Description

Customize any space or decor with Navy Grasscloth Peel and Stick Wallpaper by RoomMates. Offering a fresh new alternative to decorating with very little commitment, use Peel and Stick Wallpaper for more than just walls. Great for upgrading walls, furniture DIY crafts, decor and more, the decorating possibilities are endless. A fast, fun and affordable decorating tool, install Peel and Stick Wallpaper in minutes. Just peel and stick! Plus, remove in full strips in just seconds keeping walls 100% safe. Reusable and extremely versatile, shop Peel and Stick Wallpaper now!


  • Roll size - 20.5 inches x 16.5 feet. Design has a Straight match with a 20.5 inch repeat. Covers 28.18 square feet.
  • Peel and stick to apply – no water, no paste, no mess
  • 100% removable peel and stick wallpaper.
  • No sticky residue left behind upon removal
  • Where to Apply - Our wallpaper adheres to any smooth, flat, and clean surface. Walls should be cleaned before use. Our products are not designed for textured walls.
  • Repositionable, washable, and strippable
  • Superior strength & properties to regular contact paper (thicker & leaves no sticky residue behind)
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.