Frozen Elsa Giant Wall Decals
Mfr # RMK2371GM
Zoro # G216159131
product price: $19.89
/eaKey Features
Finish
Glitter
Depth
0.025 in
Width
48.75 in
Length
41.5 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMK2371GM
Zoro #
G216159131
UPC #
34878223117
Country of Origin
United States
Dimensions
Depth
0.025 in
Width
48.75 in
Length
41.5 in
Details
Color
Blue
Finish
Glitter
Material
Vinyl
Application
Peel & Stick
Description
Follow Elsa as her icy powers trap the kingdom of Arendelle in an eternal winter. This giant Frozen wall decal is easy to apply on any wall or flat surface, and can be removed and repositioned countless times. Frozen fans will be delighted by the sparkling glitter elements on this design! A great decorating pick for any fan of the film.
- Decal(s) sizes - 48.75 inch x 41.5 inch. Has glitter accents.
- Easy to apply - just peel and stick
- Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
- Removable and repositionable with no sticky residue left behind
- Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
- Reuse from one space to the next
- Perfect for both renters and homeowners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.