Frozen II Wall Decals
Mfr # RMK4075SCS
Zoro # G216159162
product price: $11.99
/eaKey Features
Color
Blue
Length
12.72 in
Depth
1.86 in
Application
Peel & Stick
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMK4075SCS
Zoro #
G216159162
UPC #
34878872926
Country of Origin
United States
Dimensions
Length
12.72 in
Depth
1.86 in
Width
7.12 in
Details
Color
Blue
Application
Peel & Stick
Material
Vinyl
Description
Add favorite characters to your space with Frozen II Peel and Stick Wall Decals by RoomMates. This wall sticker set is a fun and creative way to transform any room in seconds. To apply, simply peel and stick decals to any smooth, flat surface. Remove, reposition and reuse as often as needed. Created with high quality vinyl that's made to last, walls stay completely safe, and sticky residue is never left behind. It's fast, fun and affordable wall decor it's best.
- Decal(s) sizes - 1.86 inches x 1.87 inches x 7.12 inches x 12.72 inches
- Easy to apply - just peel and stick
- Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
- Removable and repositionable with no sticky residue left behind
- Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
- Reuse from one space to the next
- Perfect for both renters and homeowners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.