Zoro Homepage

Frozen Olaf The Snow Man Wall Decals

  • Mfr # RMK2372SCS

  • Zoro # G516159169


product price: $11.99
/ea

Key Features

Color
Multicolor
Length
22.5 in
Application
Peel & Stick
Material
Vinyl
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK2372SCS
Zoro #
G516159169
UPC #
34878223124
Country of Origin
United States

Dimensions

Length
22.5 in
Depth
0.025 in
Width
9.5 in

Details

Color
Multicolor
Application
Peel & Stick
Material
Vinyl

Description

Stay entertained as Olaf the Snow Man joins the journey to save the kingdom with these wall decals. Unlike Olaf, our decals are easy to handle, and won't cause you any awkward moments as they are installed. Just peel each decal from the backing and apply it to any smooth surface. A great pick for any Frozen enthusiast.


  • Decal(s) sizes - 9.5 inch x 22.5 inch
  • Easy to apply - just peel and stick
  • Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
  • Removable and repositionable with no sticky residue left behind
  • Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
  • Reuse from one space to the next
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.