Zoro Homepage

Gabby's Dollhouse Wall Decals

  • Mfr # RMK4823SCS

  • Zoro # G516159190


product price: $11.99
/ea

Key Features

Color
Multicolor
Material
Vinyl
Width
6.96 in
Depth
1.21 in
Length
15.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK4823SCS
Zoro #
G516159190
UPC #
34878338989
Country of Origin
United States

Dimensions

Width
6.96 in
Depth
1.21 in
Length
15.67 in

Details

Color
Multicolor
Material
Vinyl
Application
Peel & Stick

Description

Join Gabby and her cat-tastic friends on a colorful adventure with Gabby's Dollhouse Peel and Stick Wall Decals from RoomMates. Create a fun and playful scene from Gabby's dollhouse with Gabby Girl, Pandy Paws, Cakey, Catrat, Mercat, Kitty Fairy, DJ Catnip and more. RoomMates wall decals are always removable and repositionable with no damage to the wall and no sticky residue.


  • Decal(s) sizes - 1.21 inches x 1.24 inches to 6.96 inches x 15.67 inches
  • Easy to apply - just peel and stick
  • Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
  • Removable and repositionable with no sticky residue left behind
  • Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
  • Reuse from one space to the next
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.