Glitter Snowflakes Wall Decals
Mfr # RMK1413SCS
Zoro # G116159217
product price: $19.99
/eaKey Features
Finish
Glitter
Depth
1.11 in
Material
Vinyl
Length
6.9 in
Application
Peel & Stick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMK1413SCS
Zoro #
G116159217
UPC #
34878449517
Country of Origin
United States
Dimensions
Depth
1.11 in
Length
6.9 in
Width
6.9 in
Details
Finish
Glitter
Color
Grey
Material
Vinyl
Application
Peel & Stick
Description
Celebrate winter indoors with these sparkly, glitter-covered snowflake wall decals. Decorating is easy: just peel and stick! Apply to any flat surface, and just peel away when you want to move it somewhere else. Fully reusable and repositionable! Pair these decorative snowflakes with any of our other holiday designs, or just sprinkle them throughout your home to celebrate the season everywhere.
- Decal(s) sizes - 1.1 inch x 1.1 inch to 6.9 inch x 6.9 inch. Has glitter accents.
- Easy to apply - just peel and stick
- Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
- Removable and repositionable with no sticky residue left behind
- Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
- Reuse from one space to the next
- Perfect for both renters and homeowners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.