Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maisey Pink Peel and Stick Wallpaper

  • Mfr # RMK12688PLW

  • Zoro # G716159136


product price: $43.99
/ea

Key Features

Application
Peel & Stick
Material
Vinyl
Width
20.5 in
Color
Pink
Length
216 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RMK12688PLW
Zoro #
G716159136
UPC #
34878484433
Country of Origin
United States

Dimensions

Width
20.5 in
Length
216 in
Depth
0.025 in

Details

Application
Peel & Stick
Material
Vinyl
Color
Pink

Description

Delicate white line drawings of wildflowers and greenery dance across a solid blush backdrop in this peel and stick wallpaper print. Invite cottagecore charm into your space with this print in as little as Peel, Stick, Done! Pink Maisey Peel and Stick Wallpaper comes on one roll that measures 20.5 inches wide by 18 feet long.


  • Pink and white floral peel and stick wallpaper with a cottagecore aesthetic.
  • Peel and stick to apply, pull up to remove
  • RoomMates Peel and Stick Wallpaper is safe for walls and leaves no sticky residue behind
  • Easily repositionable while installing
  • RoomMates Peel and Stick Wallpaper sticks to any smooth, flat surface - perfect for DIY projects
  • Ideal for rental or home decorating
  • Comes on a 20.5-in x 18-ft roll and covers about 30.8 sq. ft
  • Design repeat of 20.5-in
  • This product should NOT be applied to textured walls - smooth clean, dry, painted surface only (no Non-Stick paint or soap residue)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.