Zoro Homepage

Minecraft Block Strips Peel and Stick Wall Decals

  • Mfr # RMK5136GM

  • Zoro # G616159182


product price: $25.59
/ea

Key Features

Color
Multicolor
Application
Peel & Stick
Material
Vinyl
Depth
0.025 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK5136GM
Zoro #
G616159182
UPC #
34878083193
Country of Origin
United States

Dimensions

Depth
0.025 in
Width
4 in
Length
16.7 in

Details

Color
Multicolor
Application
Peel & Stick
Material
Vinyl

Description

Turn the virtual world of Minecraft into real-life decor with these Minecraft Block Strips Peel and Stick Wall Decals from RoomMates. Unleash your creativity through these Minecraft building blocks to recreate your entire gaming experience within your real surroundings. These are must-haves for any true Minecraft fans. RoomMates wall decals are always removable and repositionable with no damage to the wall and no sticky residue.


  • Decal(s) sizes - 4 inches x 16.70 inches x 4 inches x 16.70 inches
  • Easy to apply - just peel and stick
  • Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
  • Removable and repositionable with no sticky residue left behind
  • Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
  • Reuse from one space to the next
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.