Zoro Homepage

Minecraft Characters Peel and Stick Wall Decals

  • Mfr # RMK5366SCS

  • Zoro # G116159187


product price: $11.99
/ea

Key Features

Color
Multicolor
Length
34.75 in
Application
Peel & Stick
Width
18 in
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMK5366SCS
Zoro #
G116159187
UPC #
34878213019
Country of Origin
United States

Dimensions

Length
34.75 in
Width
18 in
Depth
0.025 in

Details

Color
Multicolor
Application
Peel & Stick
Material
Vinyl

Description

Build. Explore. This officially-licensed Minecraft peel and stick wall decal set is perfect for any player or fan! Display iconic game imagery such as creepers, Steve, Alex, and other characters with ease! Installing is as simple as peel, stick, done! What will you create?


  • Decal size(s) - 1.69 inches x 1.69 inches to 4.88 inches x 8.43 inches
  • Easy to apply - just peel and stick
  • Applies to any smooth, clean, flat surface; product may not adhere to unclean, textured, recently painted, or nonstick surfaces
  • Removable and repositionable with no sticky residue left behind
  • Printed on a safe, high quality material that is free of harmful chemicals like phthalates and lead
  • Reuse from one space to the next
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.